missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Headset with built in communication radio allows two-way conversation up to 3000 meters
- Level dependent function lets the user hear surrounding noise and converse with colleagues
- It's easy to connect a mobile phone or external communication radio, regardless of the frequency
- Microphone software is programmed only to pick up speech and effectively filters out all other sounds
- 121 sub-channels allow several users to communicate individually using the same channel
- Communication on 8 channels in the PMR 446MHz band
- Up to 1 kilometer range
Specifications
Specifications
| Product Type | Communication Headset |
| Model | Neckband |
| Noise Level | 33 dB |
| Certifications/Compliance | CE Approved |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Ser du en mulighed for forbedring?