missing translation for 'onlineSavingsMsg'
Learn More

Merck Pellicon™ 2 Mini Ultrafiltration Module PLBC

Product Code. 15868437 Shop All Merck Products
This item is not returnable. View return policy

Product Code. 15868437

Brand: Merck P2PLBCC01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pellicon™ 2 Mini Ultrafiltration Module PLBC ideal for protein purification and analytical sample prep.

  • Prefiltration Requirements: 100 μm
  • Filter Code: PLBC
  • Gravimetric Extractables: The extractables level was equal to or less than 1500 mg/m2; after a water flush
TRUSTED_SUSTAINABILITY

Specifications

Description Type C screen (course screen)
Filter Type Ultrafiltration
Material Polyurethane Adhesive, Regenerated Cellulose, Polypropylene Screen
For Use With (Application) Protein Purification, Analytical Sample Prep
Max. Pressure 3.5 bar (50 psig) at 30°C
Recirculation Rate 5 to 35 L/min at 0.4 bar (6 psi)
Dimensions (L x W x H) 21 x 5.6 x 1.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.