missing translation for 'onlineSavingsMsg'
Learn More

Merck Pellicon™ 2 Cassette Ultrafiltration Module Biomax™-300

Product Code. 15749609 Shop All Merck Products
Click to view available options
Dimensions (L x W x H):
21 x 17.8 x 1.5 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15749609

Brand: Merck P2B300C05

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pellicon™ 2 Cassette Ultrafiltration Module Biomax™-300 ideal for protein purification and analytical sample prep.

  • Prefiltration Requirements: 100 μm
  • Filter Code: Biomax 100
  • Gravimetric Extractables: The extractables level was equal to or less than 1500 mg/m2; after a water flush
TRUSTED_SUSTAINABILITY

Specifications

Description Type C screen (coarse screen)
Filter Type Ultrafiltration
Material Polyurethane Adhesive, PES, Polypropylene Screen
For Use With (Application) Protein Purification, Analytical Sample Prep
Max. Pressure Forward: 7 bar (100 psig) at 30°C; Reverse: 0.33 bar (5 psig)
pH Range 1 to 14
Recirculation Rate 5 to 35 L/min at 0.4 bar (6 psi)
Dimensions (L x W x H) 21 x 17.8 x 1.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.