missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Pellicon™ 2 Cassette Filter Module DVPP
Pellicon™ 2 Cassette Filter Module DVPP ideal for protein purification and analytical sample prep.
Brand: Merck P2DVPPC05
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Prefiltration Requirements: 100 μm
- Filter Code: DVPP
- Gravimetric Extractables: The extractables level was equal to or less than 1500 mg/m2; after a water flush
Specifications
Type C screen (coarse screen) | |
Durapore™ | |
Protein Purification, Analytical Sample Prep | |
1 to 11 | |
21 x 17.8 x 1.5 cm |
Microfilter | |
0.65 μm | |
7 bar (100 psig) at 30°C | |
5 to 35 L/min at 0.4 bar (6 psi) |