missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Plastic pH Electrode with Temperature Sensor and DIN Connector
Description
This pre-amplified electrode features a built-in temperature sensor, cloth junction and DIN connection. It is designed with general purpose (GP) glass, a spherical bulb, polyetherimide (PEI) body, single ceramic frit, and double junction.
- General Purpose Glass: Has a resistance of 100 megaohms at 25°C and suited for measuring samples at 0 to 70°C
- PEI Body: Polyetherimide resin body excels in field measurements due to its durability and chemical resistance
- Gel Filled: Provides maintenance-free operation (other than cleaning and calibration) and does not require refill electrolyte solution
- Built-In Temperature Sensor: Temperature compensated pH measurements without a separate temperature probe
Specifications
Specifications
| Connector Types | 7-pin DIN |
| Diameter (Metric) | 12 mm, 5 mm spherical tip |
| Type | pH Electrode |
| For Use With (Application) | For field applications |
| Length (Metric) | 120 mm body, 175.5 mm overall |
| Material | PEI plastic body, gel electrolyte |
| pH Range | 0 to 13 |
| Temperature (Metric) Range | 20°C to 40°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?