missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Peg Tube Rack
GREENER_CHOICE

Product Code. 16390746 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Color:
Blue
White
Array:
5 x 10
8 x 12
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 16390746

Brand: Heathrow Scientific™ HS24312B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Peg Tube Rack is strong, tough, and versatile constructed of fiberglass-reinforced polypropylene, which is ideal for bench work or tube storage.

  • Spacious peg design allows easy viewing of tube contents
  • Use as a drying rack for glass plates or upside-down tubes
  • Pegs remain straight even after repeated autoclaving
  • Embossed alphanumeric identification for quick location and retrieval of tubes
  • Unique tear drop well design allows for better retention of tubes
  • Autoclavable

Specifications

Product Type Tube Rack
Description Peg Tube Rack
Array 8 x 12
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material Fiberglass Reinforced
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Application) Tubes
Model HS24312B
No. per Case 8/Pk.
No. per Pack 2/Pk.
Packaging Box
Length (Metric) 8.2 cm
Length (English) 3.2 in.
Width (Metric) 10.4 cm
Width (English) 4.1 in.
Height (Metric) 6.9 cm
Height (English) 2.7 in.
Diameter (Metric) Well 10 to 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.