missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Tubing kit ÄKTApurifier 10, I.D. 0.50mm
Shop All Cytiva Products
Click to view available options
Overall Length (Metric):
0.16 mm
Unit Size:
1 set
Specifications
Specifications
| For Use With | AKTApurifier 10 |
| Type | Tubing Kit |
| Includes | 0.16 m L 1 x Tubing H6, 0.08 m L 1 x Tubing H7, 0.14 m L 1 x Tubing H8, 0.6 m L 1 x Tubing H9, 1 x Finger tight Connector |
| Overall Length (Metric) | 0.16 mm |
| Material | PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction