Learn More
Saint Gobain Life Sciences Versilon™ PEEK Tubing
Description
Versilon™ PEEK flexible, capillary tubing from Saint-Gobain is designed specifically for the demands of high-pressure chromatography (HPLC). More corrosion resistant than stainless steel, this tubing is strong enough to take the pressure of 5000 psi. Versilon™ PEEK tubing's heat and chemical resistance properties are similar to PTFE, but it is structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam.
- High-pressure demands of chromatography – up to 5000 psi
- Corrosion-resistant
- Heat resistance
- Chemical resistance
- Abrasion-resistant
- Does not leach
- Unaffected by continuous exposure to steam
Typical Applications
- Semiconductor industry
- Liquid chromatography
- Pump and valve components
- Seal rings
Specifications
Specifications
| Type | Capillary Tubing |
| Autoclavable | Autoclavable |
| Color | Green |
| For Use With (Application) | Chromatography |
| Diameter (English) Inner | 0.03 in. |
| Diameter (English) Outer | 0.06 in. |
| Diameter (Metric) Inner | 0.76 mm |
| Diameter (Metric) Outer | 1.6 mm |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 1.52 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.