missing translation for 'onlineSavingsMsg'
Learn More

VICI Jour Chromatography™ PEEK Telephone Cable Tubing

Product Code. 12994961
Click to view available options
Overall Length (Metric):
1.1 m
330 mm
420 mm
500 mm
600 mm
700 mm
900 mm
Unit Size:
330mm
420mm
500mm
600mm
900mm
This item is not returnable. View return policy

Product Code. 12994961

Brand: VICI Jour Chromatography™ JRTC45895

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Self-adjusting 1/16 in. OD tubing

Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.

  • Each end of the cord has a 150mm straight tubing for connections

Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.
  • Each end of the cord has a 150mm straight tubing for connections

Specifications

Description Telephone cable with PEEK nuts; 50 to 300mm Coil length
Material PEEK
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 600 mm
Product Type Telephone Cable Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.