missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Jour Chromatography™ PEEK Telephone Cable Tubing
Click to view available options
Overall Length (Metric):
1.1 m
330 mm
420 mm
500 mm
600 mm
700 mm
900 mm
missing translation for 'unitSize'
330mm
420mm
500mm
600mm
900mm
Description
Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.
- Each end of the cord has a 150mm straight tubing for connections
Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.
- Each end of the cord has a 150mm straight tubing for connections
Specifications
Specifications
| Description | Telephone cable with PEEK nuts; 35-200mm Coil length |
| Material | PEEK |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 500 mm |
| Product Type | Telephone Cable Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction