Learn More
Thermo Scientific™ PEEK Sleeves for Fused Silica HPLC Capillary Tubing
Shop All Thermo Scientific ProductsDescription
Use Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing to connect capillary tubing to ports designed to receive 1/16 in. O.D. tubing. Chemically inert and flexible, they are capable of withstanding high pressures.
Specifications
Specifications
| For Use With | Fused Silica Capillary Tubing |
| Type | Capillary Tubing Sleeve |
| Description | 0.015 in. ID; Orange |
| Diameter (English) Inner | 0.015 in. |
| Diameter (Metric) Inner | 0.381 mm |
| Material | PEEK |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.