missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK Sleeves for Fused Silica HPLC Capillary Tubing

Product Code. 10372035 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
0.008 in. ID; Yellow
0.010 in. ID; Blμe
0.012 in. ID; Natural
0.015 in. ID; Orange
0.021 in. ID; Natural
0.030 in.ID; Natural
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
10372035 0.008 in. ID; Yellow Each
10656824 0.010 in. ID; Blμe Each
10220585 0.012 in. ID; Natural Each
10771654 0.015 in. ID; Orange Each
10611416 0.021 in. ID; Natural Each
10147574 0.030 in.ID; Natural Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10372035 Supplier Thermo Scientific™ Supplier No. F227

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Make capillary tubing connections with Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing.

Use Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing to connect capillary tubing to ports designed to receive 1/16 in. O.D. tubing. Chemically inert and flexible, they are capable of withstanding high pressures.

TRUSTED_SUSTAINABILITY

Specifications

For Use With Fused Silica Capillary Tubing
Type Capillary Tubing Sleeve
Description 0.008 in. ID; Yellow
Diameter (English) Inner 0.008 in.
Diameter (Metric) Inner 0.203 mm
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.