missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK Fingertight Fittings

Product Code. 10754994 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Fingertight Fitting
One-Piece PEEK Fingertight Fitting
One-Piece PEEK Long Fingertight Fitting
PEEK Wing Nut w/PEEK Ferrule
Replacement Ferrule
Short Head Port Plug, Black
Short Head Port Plug, Red
Description:
1/16 in.
1/16 in., 0.37 in. Head
1/16 in., 10-32 Coned, Delrin, Black
1/16 in., 10-32 Coned, Delrin, Red
PEEK
PEEK, 1/32 in., 0.25 in. Head
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Description unitSize
10754994 One-Piece PEEK Long Fingertight Fitting 1/16 in., 0.37 in. Head Pack of 10
10706163 One-Piece PEEK Fingertight Fitting 1/16 in., 0.37 in. Head Pack of 10
10618915 Replacement Ferrule PEEK Pack of 10
11503980 PEEK Wing Nut w/PEEK Ferrule 1/16 in. Each
10504465 Fingertight Fitting PEEK, 1/32 in., 0.25 in. Head Pack of 10
15461073 Short Head Port Plug, Black 1/16 in., 10-32 Coned, Delrin, Black Each
15319849 Short Head Port Plug, Red 1/16 in., 10-32 Coned, Delrin, Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10754994 Supplier Thermo Scientific™ Supplier No. F130X
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure HPLC quality and robustness with Thermo Scientific™ PEEK Fingertight Fittings.

Ensure HPLC quality and robustness with Thermo Scientific™ PEEK Fingertight Fittings. Machined for reliability, these fittings resist cracking, breaking, thread stripping and leaking in both low- and high-pressure applications. Fingertight plumbing ensures ease of use. The fittings are biocompatible for use across a broad range of applications.

  • Resist cracking, breaking, thread stripping and leaking in both low and high pressure applications
  • Biocompatible for a broad range of applications
TRUSTED_SUSTAINABILITY

Specifications

Type One-Piece PEEK Long Fingertight Fitting
Description 1/16 in., 0.37 in. Head
For Use With (Equipment) LC Tubing
Material PEEK
Quantity 10 Pack

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.