missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PEEK Analytical Guard Column Starter Kit
High sensitivity detection ion exchange chromatography of organic and inorganic anions, organic acids, organic and inorganic arsenic species, halides, nucleotides.
Brand: Hamilton™ 79319
Code : 16
Additional Details : Weight : 0.16500kg
Description
- Separation Mode: Anion Exchange
- Guard Cartridge Kit
Specifications
3 mm | |
5000 psi | |
1 Ea. | |
Poly(methacryl amido-propyl trimethyl ammonium chloride) | |
Analytical Guard Column Starter Kit |
8 mm | |
12 to 20 μm | |
PRP-X500 | |
PEEK |