missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Peek Analytical Guard Column Replacement Cartridges

Product Code. 11533354
Click to view available options
Packing Material:
PSDVB/Itaconate
PSDVB/Poly (dimethyl amido-propyl methacrylamide)
PSDVB/Trimethylammonium
Poly(methacryl amido-propyl trimethyl ammonium chloride)
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 11533354

missing translation for 'mfr': Hamilton™ 79833

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 5 Pack
Particle Size 7 μm
Length (Metric) 8 mm
Max. Pressure 5000 psi
Type Guard Column Replacement Cartridges
Diameter (Metric) Inner 3 mm
Stationary Phase PRP-X800
Material PEEK
Packing Material PSDVB/Itaconate
Column Format Replacement Guard Cartridge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.