missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Peek Analytical Guard Column Replacement Cartridges
Specifications
Specifications
| Quantity | 5 Pack |
| Particle Size | 12 to 20 μm |
| Length (Metric) | 8 mm |
| Max. Pressure | 5000 psi |
| Type | Column Replacement Cartridges |
| Diameter (Metric) Inner | 3 mm |
| Stationary Phase | PRP-X600 |
| Material | PEEK |
| Packing Material | PSDVB/Poly (dimethyl amido-propyl methacrylamide) |
| Column Format | Replacement Guard Cartridge |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?