missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Pedal Container with Lid

Product Code. 11887443
Change view
Click to view available options
Unit Size:
Each
Closure Color:
Blue
Green
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size Closure Color
11887443 Each -
11857443 Each White
11877443 Each Green
11867443 Each Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11887443 Supplier Gilac™ Supplier No. G614424
  • ONLINE EXCLUSIVE PRICE
    £252.72
    £179.83 / Pack of 1
    Save £72.89
    28% Off
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pedal Container with Lid offers hands-free operation for sanitary disposal.

  • Equipped with two antimark wheels (diameter 100 mm)
  • Easy to move around
  • Hands-free operation for sanitary disposal
  • Easy to clean
  • Coloured lids for selective waste sorting

Specifications

Capacity (Metric) 100 L
Capacity (English) 26.4 gal.
Color Red
Height (Metric) 925 mm
Length (Metric) 515 mm
Weight (English) 15.4 lb.
Weight (Metric) 7 kg
Width (Metric) 477 mm
Width (English) 18.8 in.
Length (English) 20.3 in.
Height (English) 36.4 in.
Material Polypropylene
Product Type Pedal container with lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.