missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Pearl™ Adjustable Volume Pipette, Multi-Channel

Product Code. 16360706 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Volume (Metric):
30 to 300 μL
5-50 μL
Number of Channels:
8
12
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16360706

Brand: Heathrow Scientific HS120215

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Pearl™ is an eight- or twelve-channel pipette offering adjustable volume and precision liquid handling.

The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.

  • Internal metal parts for increased accuracy and calibration stability, and long life
  • Ergonomic Slight downward slant to tip ejector button reduces hand fatigue, incidence of repetitive strain injury (RSI)
  • Easy volume adjustment with locking tab to prevent accidental change
  • Separate tip ejector
  • Large digit volume display
  • Color coded and labeled with volume range
  • Both top and side have colored coded components for quick visual confirmation
  • CE certified and Manufactured in accordance with ISO08655 and GLP regulations
  • Autoclavable

Specifications

Certifications/Compliance CE
ClipTip White
Description Pearl™ Adjustable Volume Pipette
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color White
Dispensing Speed Low-Force
Disposable Reusable
Grip Type Ergonomic
Material ABS
Model HS120215
Number of Channels 8
Product Line Pearl
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette
Volume (Metric) 5-50 μL
Display 3-Position, Digit
Finger Style Hook
For Use With (Application) Tips
Packaging Type 1 Box
Length (English) 3.75 in.
Length (Metric) 9.53 cm
Width (English) 1.00 in.
Width (Metric) 2.54 cm
Height (English) 9.25 in.
Height (Metric) 23.50 cm
Color Code Orange
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.