missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Pear-Shape Flasks with Conical Ground Joint
Description
- According to DIN 12383 and in addition to DIN standard
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 10 |
| Socket Joint | NS 14/23 |
| Diameter (Metric) Outer | 85 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?