missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork PeakServe™ Mini Continuous Paper Hand Towel Dispenser H5
Shop All Tork Products

Click to view available options
Color:
Black
White
Unit Size:
Each
Description
- Say goodbye to queues in busy washrooms with this paper towel dispenser that delivers a towel in just three seconds.
- Prevent hand towels running out with 250% more capacity than Tork Xpress Multifold Paper Towel dispensers.
- Cut refilling time in half and spend more time on other tasks with a hand towel dispenser you can refill at any point.
- Avoid towel jams or towel tabbing with our patented Continuous system for paper towels.
Specifications
Specifications
| Product Type | Hand Towel Dispenser |
| Color | White |
| Alternate Part Number | 7322541136509 |
| Holds | Hand Towels |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Hinged Lid |
| Model | Elevation |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction