missing translation for 'onlineSavingsMsg'
Learn More

Tork PeakServe™ Continuous Paper Hand Towels H5
GREENER_CHOICE

Product Code. p-200113558 Shop All Tork Products
Click to view available options
Color:
White
Unit Size:
Pack of 12

Product Code. 30243719

Brand: Tork 100585

Only null left
Add to basket
Add to basket

Tork PeakServe™: the latest innovation designed for high-traffic washrooms where staff needs to maximize cleaning time and maintain a good flow of people.

  • Deliver high-quality performance and softness with our advanced quality Tork PeakServe™ Continuous hand towels.
  • Dry hands quickly - these paper hand towels are 20% more absorbent than Tork PeakServe™ universal quality refills.
  • Make a good impression on guests with the attractive leaf pattern of these paper hand towels.
  • Avoid delays in busy washrooms with our high-capacity dispenser system that ensures hand towels are always available.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel for Dispenser
Length (English) 7.91 in.
Length (Metric) 20.1 cm
Width (English) 8.86 in.
Width (Metric) 22.5 cm
Certifications/Compliance FSC Chain-Of-Custody, ISO 9001, OHSAS 18001, EU Ecolabel, EMAS, ISO 14001, FSC MIX Credit
Color White
Ply 1-ply
Certifications/Compliance (Europe) FSC Chain-Of-Custody, ISO 9001, OHSAS 18001, EU Ecolabel, EMAS, ISO 14001, FSC MIX Credit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.