missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PE Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
Specifications
Capacity (Metric) | 250 mL |
Diameter (Metric) Inner | 38mm |
Material | Polyethylene |
Type | Wash Bottle |
Graduations | 25mL |
Diameter (Metric) | 60 mm |
Graduated | Yes |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'