missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump for Small Containers with PE-Grid

Product Code. p-200003706 Shop All asecos Products
Change view
Click to view available options
Capacity (Metric):
20 L
30 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17886076 20 L Each
17896026 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17886076 Supplier asecos™ Supplier No. 40022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The PE Sump for Small Containers is approved for the safe storage of water pollutants.

  • PE black
  • Grid: PE
  • Ideal for water pollutant storage.

Specifications

Color Black
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Material Polyethylene
Type Painted Spill Sump
Length (English) 15.75 in.
Length (Metric) 400.00 mm
Width (English) 15.75 in.
Width (Metric) 400.00 mm
Height (English) 7.09 in.
Height (Metric) 180.00 mm
Depth (English) 15.75 in.
Depth (Metric) 400.00 mm
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.