missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump Pallet with Galvanised Grid

Product Code. 17876506 Shop All asecos Products
Change view
Click to view available options
Capacity (Metric):
220 L
255 L
440 L
520 L
Depth (Metric):
900.00 mm
930.00 mm
1235.00 mm
1300.00 mm
1330.00 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Depth (Metric) Unit Size
17876506 220 L 1330.00 mm Each
17856516 220 L 930.00 mm Each
17866096 255 L 1235.00 mm Each
17866396 440 L 1300.00 mm Each
17876446 520 L 900.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17876506 Supplier asecos™ Supplier No. 40049
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE Sump Pallet is approved for the safe storage of water pollutants.

  • PE blue
  • Grid: galvanised

Specifications

Color Blue
Capacity (English) 58.1 gal.
Capacity (Metric) 220 L
Material Polyethylene
Type Painted Spill Sump
Length (English) 52.36 in.
Length (Metric) 1330.00 mm
Width (English) 52.36 in.
Width (Metric) 1330.00 mm
Height (English) 11.61 in.
Height (Metric) 295.00 mm
Depth (English) 52.36 in.
Depth (Metric) 1330.00 mm
Weight (English) 116.84 lb.
Weight (Metric) 53 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.