missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash PE Machine Made Disposable Over Sleeve

missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Red
White
Yellow
missing translation for 'unitSize'
Pack of 2000
Description
Disposable Polyethylene Oversleeves
- 15 Micron Material
- Elasticated at Both Ends
- 40 x 20 cm
- Heat Sealed Seams
- PFAS Free
Description: Disposable Polyethylene Oversleeves are made from 15-micron polyethylene material, elasticated at both ends for ease of fit.
Specifications
Specifications
| Size | Universal |
| Product Type | General Purpose Sleeve |
| Material | Polyethylene |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Welded |
| Latex Free | Yes |
| Length (English) | 16 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction