missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash PE Machine Made Disposable Over Sleeve
GREENER_CHOICE

Product Code. 30058275
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 2000
Product Code. Color unitSize
30058275 Yellow Pack of 2000
30058310 Blue Pack of 2000
30058423 White Pack of 2000
30058338 Red Pack of 2000
30058468 Green Pack of 2000
5 options
This item is not returnable. View return policy

Product Code. 30058275

Brand: Chemsplash 2527.700.999

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable Polyethylene Oversleeves are made from 15 micron polyethylene material elasticated at both ends for ease of fit.

Disposable Polyethylene Oversleeves

  • 15 Micron Material
  • Elasticated at Both Ends
  • 40 x 20 cm
  • Heat Sealed Seams
  • PFAS Free

Description: Disposable Polyethylene Oversleeves are made from 15-micron polyethylene material, elasticated at both ends for ease of fit.

Specifications

Size Universal
Product Type General Purpose Sleeve
Material Polyethylene
Color Yellow
Sterility Non-sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Welded
Latex Free Yes
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.