missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with Filling Area, without Storage Level

Product Code. 17896456 Shop All asecos Products
Change view
Click to view available options
Width (Metric):
1280.00 mm
2460.00 mm
3640.00 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
17896456 1280.00 mm Each
17886496 2460.00 mm Each
17846496 3640.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17896456 Supplier asecos™ Supplier No. 24155

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The PE IBC Sation is approved for the safe storage of water pollutants.

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck

Specifications

Color Blue
Capacity (English) 264.2 gal.
Capacity (Metric) 1000 L
Material Polyethylene
Type IBC Spill Pallet
Length (English) 50.39 in.
Length (Metric) 1280.00 mm
Width (English) 50.39 in.
Width (Metric) 1280.00 mm
Height (English) 33.86 in.
Height (Metric) 860.00 mm
Depth (English) 75.20 in.
Depth (Metric) 1910.00 mm
Weight (English) 191.80 lb.
Weight (Metric) 87 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.