missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Adapter for PD-Tips II Dispenser Tips
Shop All Brand Products
Click to view available options
Sterility:
Non-sterile
Packaging:
Bulk packed
Unit Size:
Pack of 10
Description
Adapter Only. Adapters are required for use with 25 and 50 mL PD-Tips II dispenser tips, allowing them to be attached to the HandyStep™ touch and HandyStep™ electronic repeating pipettes.
- Polypropylene
- Autoclavable
- Sterile adapters are individually wrapped and DNA-, RNase-, ATP-, and endotoxin-free
Specifications
Specifications
| Volume (Metric) | 50 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Translucent |
| Autoclavable | Autoclavable |
| Format | Bagged |
| Tip Style | Positive Displacement |
| Packaging | Bulk packed |
| Disposable | Reusable |
| Graduated | No |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido