missing translation for 'onlineSavingsMsg'
Learn More

Syngene PCR Workstation with UVTect Microprocessor Controller

Product Code. 17808441 Shop All Syngene Products
Change view
Click to view available options
Lighting Type:
2 UV Bulbs 254 nm, White Fluorescent Bulb
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lighting Type Unit Size
17808441 2 UV Bulbs 254 nm, White Fluorescent Bulb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17808441 Supplier Syngene Supplier No. SYN24PWLFE
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

24 in. wide combination PCR workstation with UVTect microprocessor controller for the ultimate DNA/RNA manipulation and amplification work area.

  • UVTect™ microprocessor controller
  • No installation required – plugs directly into a standard 110 V or 220 V electrical outlet
  • ISO 5 vertical laminar flow air
  • No ductwork required
  • UV shelf with built-in pipettor holder
  • Seamless plastic design -no joints or gaps in construction
  • Lab event timer
  • Available in standard height or tall version
  • Clear polycarbonate shell for 360° visibility
  • Extremely quiet operation < 49dBA
  • UV and fluorescent lights
  • Digital UV light timer :01-59 minutes
  • Access port for electrical cords

Specifications

Product Type Combination PCR Workstation
Lighting Type 2 UV Bulbs 254 nm, White Fluorescent Bulb
Material Polycarbonate
Width (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.