missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PCR Tube Strips
Shop All Brand Products
Click to view available options
Color:
Clear
Green
Rose
White
Volume (Metric):
0.15 mL
0.2 mL
Unit Size:
Pack of 120
Pack of 125
Pack of 250
Description
- Polypropylene 8 and 12 tube strips
- A variety of cap styles is available
- Compatible with leading thermal cyclers with heated lids
- Provide tight seal in all PCR* cyclers
- Protect samples from cross contamination
Specifications
Specifications
| Closure Color | Transparent |
| Color | White |
| Volume (Metric) | 0.2 mL |
| Quantity | 120 Pack |
| Material | Polypropylene |
| Closure Type | Flat Cap (Attached) |
| Product Type | PCR Tube Strip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction