missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PCR Prep Workstation

Click to view available options
:
2 per pack
Description
- PCR prep workstation
- Holds PCR plates, PCR tubes, PCR strips on removable rack and 0.5, 1.5, 2.0 mL microtubes
- Perfect for PCR or other prep
- Made of polypropylene
- Autoclavable
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Color | Assorted Colors |
| Material | Polypropylene |
| For Use With (Application) | Workstation |
| For Use With (Equipment) | Holds PCR Plates |
| Quantity | 2/Pk. |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction