missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments PCR Plate Rotor for LMC-56
Click to view available options
Capacity:
2 x 96-well Plates
Unit Size:
Each
Description
- Swing-out rotor for 2 x standard 96-well microtitre plates
- Compatible with skirted PCR plates, deepwell plates up to 45 mm
- For use with LMC-56
Specifications
Specifications
| Material | Stainless Steel |
| Type | Swing-out Rotor |
| Capacity | 2 x 96-well Plates |
| Max. RCF | 560 x g |
| Max. Speed | 2,000 rpm |
| Radius (Metric) | 100 mm |
| Net Weight | 1 kg |
| For Use With (Equipment) | LMC-56 |
| Diameter (Metric) Outside | 200 mm |
| No. of Places | 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction