missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Plate, 96-well, semi-skirted, flat deck, black lettering, red
Description
The Thermo Scientific™ 96-Well, Black Lettering, Semi-Skirted Flat Deck PCR Plates are compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary. The Thermo Scientific PCR plastics are designed, manufactured, and tested to ensure PCR performance. The plates have 0.3 mL maximum well volume when used with adhesive and heat seals
Features of 96-Well Semi-Skirted Flat Deck PCR Plates
Applications
Features of 96-Well Semi-Skirted Flat Deck PCR Plates
- Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
- Black lettering facilitates sample tracking
- Flat plate deck facilitates sealing and handling
- Available as SuperPlate providing 4X more rigidity for superior robotic handling
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer
- Black lettered versions feature black alpha-numeric lettering to allow for easy well identification
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut corner: A12
Applications
- PCR
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Color | Red |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Semi |
| Material | Polypropylene |
| Volume (Metric) Well | 0.3 mL |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?