missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 12-Strip PCR Caps, BIO-CERT™ PCR Quality
Shop All Brand Products
Click to view available options
Color:
Blue
Clear
Green
Yellow
Unit Size:
Pack of 125
Pack of 80
Description
- Exceptional Quality and Purity: BIO-CERT™ PCR QUALITY ensures caps are free from human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Secure Sealing: Designed to reliably seal PCR strips and plates with 24-, 48-, or 96-wells, effectively protecting your samples from evaporation and contamination.
- Perfect Compatibility: Optimally shaped to match BRAND™ PCR tube strips and plates, ensuring easy opening and closing. They are also compatible with most other manufacturers, offering flexibility for your workflow.
- Contamination Prevention: Equipped with side tabs for precise positioning and a small opening attachment on each cap to prevent direct contact with the interior.
- Enhanced Sealing with Domed Caps: Domed caps provide a stronger sealing effect when used with thermal cyclers lacking pressure sensors.
Spezifikation
Spezifikation
| Color | Clear |
| For Use With (Equipment) | PCR tubes |
| Shape | Domed |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Dnase Free | Yes |
| RNase Free | Yes |
| Closure Type | Domed Strip Cap |
| Autoclavable | Autoclavable |
| Closure Included | Yes |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur