missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pcb Congeners Mix For Nen 5734, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
1 mL
Unit Size:
1mL
Description
Dutch 7, 10μg/mL, 1mL
Specifications
Specifications
| Quantity | 1 mL |
Safety and Handling
Signal Word
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H315-Causes skin irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : 2,2,4-trimethylpentane
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction