missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.

£2997.94

Specifications

Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB
Flow Rate 24 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range 13°C to 300°C
View More Specs

Products 1
Product Code Brand Model Voltage Frequency Price Quantity & Availability  
Product Code Brand Model Voltage Frequency Price Quantity & Availability  
12612835
View Documents Promotion Details
Thermo Scientific™
1570025
PC200 with bridge 200/230 V 50/60 Hz
£2997.94
Each
View alternative products
Save Up to 
»
Estimated Shipment: 03-09-2024
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications

Specifications

CE marked, UL listed, CSA, RoHS
24 L/min.
13°C to 300°C
500 mbar/8.12 psi
0.01°C
9.2 in.
7.4 in.
16.6 in.
50/60 Hz
USB
Force Pump, Suction Pump
2 kW/1.2 kW
3/FL
9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
23.3 cm
18.9 cm
42.1 cm
Videos
SDS
Documents

Documents

Product Certifications