missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ PC Tube with Aluminum Cap

Product Code. 10039989
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
26.30 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10039989 26.30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10039989 Supplier Beckman Coulter™ Supplier No. 355618
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in ultracentrifuge rotors. Beckman Coulter™ PC Tube with Aluminum Cap is a 26.30mL polycarbonate round-bottom bottle with a red aluminum cap assembly.

  • Platform: Floor Prep
  • For use in Ultracentrifuge Rotors: Type 70 Ti (part # 337922), Type 50.2 Ti (part # 337901)
  • Nominal capacity: 26.30 mL (25 x 89mm)

Specifications

Capacity (Metric) 26.30 mL
Color Transparent
Diameter (English) 1 in.
Material Polycarbonate
Length (Metric) 89mm
No. per Pack 6Pack
Closure Color Red
Certifications/Compliance CE, ISO 9001
Shape Round Bottom
For Use With (Equipment) Ultracentrifuge Rotors: Type 70 Ti, Type 50.2 Ti
Length (English) 3.5 in.
Closure Material Aluminum
Diameter (Metric) 25 mm
Closure Type Cap Assembly
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.