missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ PC Cryo Boxes
Click to view available options
Color:
Blue
Green
Dimensions (L x W x H):
76 x 76 x 52 mm
132 x 132 x 52 mm
Tube Array:
5 x 5 grid
9 x 9 grid
Unit Size:
Pack of 5
Pack of 8
Description
- Autoclavable and temperature resistant from -190° to +121°C
- 81 or 100 places for 9 x 9 and 10 x 10 grids
- 1/4-format with 25 places, 5 x 5 grid
- Numerically coded
- Stackable for safe transport
- Drain bores at the bottom for dew liquids
Specifications
Specifications
| Color | Green |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Storage and Transport with Liquid Nitrogen |
| For Use With (Equipment) | Cryo tubes 1.2-2 mL |
| Holds | 81 (1.2 and 2 mL Cryo Tubes) |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -190°C |
| Quantity | 5/pk |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction