missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ PBT Red Screw Caps with Aperture

Product Code. 10692462
Click to view available options
Diameter (Metric):
9.5 mm
11 mm
15 mm
20 mm
Thread Size (Metric):
GL 14
GL 18
GL 25
GL 32
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10692462

Brand: Lenz Laborglasinstrumente™ 01321025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Color Red
For Use With (Application) Screw thread tubes
Includes DIN thread (GL) and aperture
Material PBT
Max. Temperature (Metric) 180°C
Quantity 10Pack
Screw Material PBT
Product Line Cap
Thread Size (Metric) GL 25
Product Type Screw Cap
Diameter (Metric) 15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.