missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ PBT Red Screw Caps
£18.82 - £96.00
Specifications
Closure Material | PBT |
---|---|
Product Type | Screw Cap |
For Use With (Application) | Screw thread tubes |
Includes | DIN thread (GL) |
Material | PBT |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12353379
|
Lenz Laborglasinstrumente™
01320014 |
Closure Size: GL 14 |
£18.82
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
12363379
|
Lenz Laborglasinstrumente™
01320018 |
Closure Size: GL 18 |
£22.90
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10314931
|
Lenz Laborglasinstrumente™
01320045 |
Closure Size: GL 45 |
£96.00
Pack of 10 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
Specifications
PBT | |
Screw thread tubes | |
PBT | |
10Pack | |
Cap |
Screw Cap | |
DIN thread (GL) | |
180°C | |
PBT | |
Red |