missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Pasteur-Plast Pipets

Product Code. 10384133
Change view
Click to view available options
Graduated:
No
Yes
Length (Metric):
63 mm
130 mm
152 mm
196 mm
228 mm
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.2 mL
1.2 mL
1.5 mL
2 mL
10 mL
Unit Size:
Pack of 200
Pack of 250
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Graduated Length (Metric) Sterility Volume (Metric) Unit Size
10384133 No 196 mm Non-sterile 10 mL Pack of 200
10122152 No 63 mm Non-sterile 1.2 mL Pack of 500
13407477 No 130 mm Non-sterile 0.2 mL Pack of 500
15194646 Yes 152 mm Sterile 2 mL Pack of 500
10110893 Yes 152 mm Non-sterile 2 mL Pack of 500
17289996 Yes 228 mm Sterile 1.5 mL Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10384133 Supplier ratiolab™ Supplier No. 2600190
  • ONLINE EXCLUSIVE PRICE
    £27.00
    £23.94 / Pack of 200
    Save £3.06
    11% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Render liquid handling simple and safe with these Pasteur-Plast pipets, which are inert to biological fluids and most acids. The low affinity of the surface reduces the loss of cells and valuable proteins through binding.

  • Soft, elastic bulb is unbreakable, thus reducing the risk of glass injury
  • Burr-free orifice for neat, clean and precise dispensing
  • Only externally graduated Pasteur-plast pipets with clearly visible embossed graduations

Specifications

Material LDPE
Sterility Non-sterile
Graduated No
Quantity 200 Pipets/Box
Temperature (Metric) Operating ≤70°C
Color Clear
Volume (Metric) 10 mL
Length (Metric) 196 mm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.