missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Pasteur Pipettes Basic Line

Product Code. 30158492
Click to view available options
:
With Graduations

Product Code. 30158492

Brand: Heinz Herenz 2000000

Only null left
Add to basket
Edge
Add to basket

Pasteur pipettes, 1 mL. Basic line, non-sterile, and transparent.

  • Pasteur pipettes
  • 1 mL
  • Basic line
  • Non-sterile
  • Transparent
  • PE,

Specifications

Autoclavable Autoclavable
Material Polyethylene
Sterility Non-sterile
Graduated Yes
Color Clear
Volume (Metric) 1 mL
Length (Metric) 150 mm
Type Pasteur Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.