missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Pasteur Pipette
Vitlab™ Pasteur Pipette is ideal for distributing aliquots of liquid portions.
Brand: Vitlab™ 149393
Additional Details : Weight : 50.00000kg
Description
- Disposable
- Very good reproducibility of the number of drops per milliliter
- Can be deep-frozen when filled, or if needed, be converted into sealed vessels through heat-sealing
- The integrated suction bulb can readily be compressed
- Finger fatigue from frequent pipetting is avoided
- Can be sterilised with gas or gamma radiation
Specifications
1.0 mm | |
70 | |
0.25 mL | |
150 mm |
LDPE | |
Yes | |
1 mL | |
Single-use |