missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Pasteur Pipette
Click to view available options
Volume (Metric):
3.5 mL
4 mL
4.4 mL
5 mL
5.4 mL
7 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 500
Drops/mL:
21
23
28
Description
- Disposable PE pipette with bulb and graduations.
- The slender tip guarantees precision transfer of the sample.
- Sterile pipettes individually wrapped.
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 1 mL |
| Color | Clear |
| Volume (Metric) | 5.4 mL |
| Length (Metric) | 150 mm |
| Type | Pasteur Pipet |
| Disposable | Single-use |
| Fit for Purpose | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction