missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ Reducing Compression Union
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
£50.40 - £101.55
Specifications
Product Type | Reducing Compression Union |
---|---|
Description | Compression Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12695720
|
Cole-Parmer™
31320-04 |
1/2 x 3/8 in. |
£86.45
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
12675720
|
Cole-Parmer™
31320-01 |
3/8 x 1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11780639
|
Cole-Parmer™
31320-03 |
1/2 x 1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12665720
|
Cole-Parmer™
31320-00 |
1/4 x 1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11770639
|
Cole-Parmer™
31320-05 |
3/4 x 1/2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Reducing Compression Union | |
Autoclavable | |
Autoclave or Ethylene Oxide | |
150 psi | |
175°C |
Compression Connection | |
PFA | |
Clear | |
375°F |