missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression Union Tee
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
£61.50 - £127.00
Specifications
Product Type | Compression Union Tee |
---|---|
Description | Compression Union Tee |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11745738
|
Cole-Parmer™
31320-29 |
1/8 in. |
£61.50
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11806274
|
Cole-Parmer™
31320-32 |
1/2 in. |
£127.00
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Compression Union Tee | |
Autoclavable | |
Autoclave or Ethylene Oxide |
Compression Union Tee | |
PFA |