missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression to Threaded Adapter
Click to view available options
Tubing Size:
1/2 in.
1/4 in.
1/8 in.
3/8 in.
Unit Size:
Each
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Specifications
| Description | Compression x NPT(M) |
| Autoclavable | Autoclavable |
| Material | PFA |
| Tubing Size | 1/4 in. |
| Outlet Port | 1/4 x 1/4 in. |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Thread Size | 1/4 in. NPT(M) |
| Color | Clear |
| Maximum Pressure | 150 psi |
| Max. Operating Temperature (English) | 375°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction