missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parker domnick hunter™ Nitrogen Generators for GC
Click to view available options
Flow Rate:
0.75 L/min.
1.5 L/min.
Description
- Produce ultra high purity nitrogen for critical life science, chemical analysis and spectroscopy applications
- Continuous stream of ultra-high purity nitrogen from single ‘plug & play’ unit
- Integral oil free compressor, with advanced noise reduction technology
- Eliminates inconvenient and potentially dangerous nitrogen cylinders
- Compact, reliable with minimal operator attention and maintenance
- Flow rates range: 0.75L/min to 3L/min
- Purity: >99.9995%
Specifications
Specifications
| Flow Rate | 1.5 L/min. |
| Electrical Requirements | 207-253V 50/60Hz |
| Includes | Integral Compressor |
| Nitrogen Purity | >99.9995% |
| For Use With (Application) | GC and other critical analytical applications |
| Type | Ultra High Purity Nitrogen Gas Generator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
