missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ 2-Way NC Multimedia Valve
Offer outstanding potential for precision control in liquid and gas analysis. These rugged valves operate with high repeatability, combining high speed and high flow in a small size.
Brand: Cole-Parmer™ 01870-01
Code : A0
Additional Details : Weight : 0.80000kg
Description
- 2-Way NC Multimedia Valve
- Coils are rated continuous duty and are potted for protection from dust and dirt
- High speed: typical response time is under 5 msec
- Maximum pressure up to 1250psi
- Constructed of noncorroding, passivated stainless steel
- Leak tight to 1 x 10-7 cc/sec/atm Helium
Specifications
2-Way NC Multimedia Valve | |
Gases and liquids compatible with wetted materials | |
110 LPM | |
1250 psi | |
105°C |
Stainless Steel (316L), PTFE, and Seals | |
Multimedia Valve | |
1/16 in. A-Lok | |
221°F |