Learn More
Parker domnick hunter™ Stackable Zero-Air Generators
Description
Produce a continuous stream of organic, impurity-free air from an external dry compressed air
Features
- Compact, modular design has interchangeable top panel to allow for direct mounting of a UHP hydrogen generator, providing an all-in-one flame gas solution for GC-FID, FPD, and NPD applications
- Requires no cylinder changes,analyses interruptions or recalibration
- Guaranteed consistent purity reduces baseline noise and improves stability
- Operates over the temperature range 35° to 150°F
- Eliminates need for manual handling or storage of high-pressure gas
- Digital temperature display
- Autodrain on the inlet filter
- Flowrates range from 1L/min. to 30L/min.
- Use a combination of Oil-X™ Evolution high-performance filtration and catalytic technologies to purify existing compressed air supply
- Initial Oil-X Evolution grade AO filter removes oil, water and pariculates
- Clean compressed air then enters the catalyst unit where hydrocarbons are oxidized to carbon dioxide and water
- Air temperature monitoring inside the unit maintains optimum operating temperature and hydrocarbon removal; inlet design ensures a balanced airflow through catalyst unit Final Oil-X Evolution grade AA 0.01micron filter effectively removes any remaining particulate contamination
- Can achieve total hydrocarbon concentration of <0.1ppm
To ensure optimum performance and longevity of the generator, the air inlet/outlet filters should be changed every 12 months.
Use to supply zero air for nebulizer and exhaust gas for LC/MS applications, zero gas and combustion gas for total hydrocarbon analyzers, and calibration/dilution gas for gas sensing equipment.
Order Info
UHP-10ZA-S generators measure: 16.7D x 13.4W x 12.8 in. H (425 x 340 x 325mm). All other models measure 16.7D x 13.4W x 17.9 in. H (425 x 340 x 455mm).
Compliance
CE and UL approved
Warranty
Two years. Extended warranty and service contracts available. Contact your Fisher Scientific Customer Service Representative for ordering information.
Specifications
Specifications
| Certifications/Compliance | CE, UL |
| Depth (English) | 16.7 in. |
| Depth (Metric) | 42.5 cm |
| Flow Rate | 15L/min. |
| Height (English) | 17.9 in. |
| Height (Metric) | 45.5 cm |
| Max. Ambient Operating Temperature | 5°C to 40°C |
| Voltage | 230 V |
| Weight (Metric) | 15.2 kg |
| Width (English) | 13.4 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.